A11A-13C
Johnson Controls Controllers, A11 Low Temp Cutout Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A11A-13C

Johnson Controls Controllers, A11 Low Temp Cutout Series

A11A-13C

Johnson Controls Controllers, A11 Low Temp Cutout Series
Low Temp Cutout; 35/45F; Spst; Open
MFG Item Number
A11A-13C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 21

Description

Controllers, A11 Low Temp Cutout Series
Item #
A11A-13C
Low Temp Cutout; 35/45F; Spst; Open

A11 Low Temp Cutout Series Information

  • Precision Repeat Accuracy Remains Unaffected by Ambient Temperature at the Control Diaphragm Cup and 4 ft (1.2 M) Capillary (20 ft [6.1 M] Sensing Bulb Must Be in the Controlled Area)
  • Trip‑Free Manual Reset Allows the Lever to Reset. You Must Press and Release the Lever Before Operation Resumes.
  • Precision Snap‑Acting Contacts in a Dust Protected Enclosure Enables the A11 Control to Operate to the Fullest Potential
  • Direct Reading Scale Provides Easy‑to‑Adjust Setpoint. Adjustments Can Be Made from the Top or Bottom of the Control.
A11 Series Low Temperature Cutout Controls are available with single‑pole, single‑throw (SPST) or single‑pole, double‑throw (SPDT) contact action. Typical applications include the sensing of low temperature conditions to avoid over cooling or icing of hydronic coils, cooling coils, and liquid‑handing pipes. The controls are compact and sturdy, and have an adjustable temperature setpoint range with a fixed differential. The range adjustment screw is accessible at the bottom of the control, and at the top of the control when the cover is removed.

The A11 Controls are compact and sturdy and feature an adjustable range with a fixed differential. The range adjustment screw is accessible at the bottom of the control or at the top, when the cover is removed. A factory‑set low temperature stop is available when specified.

Specifications

Specifications
Manufacturer Part Number A11A-13C
Manufacturer Johnson Controls
Product Series A11 Low Temp Cutout
Family Series Johnson Controls Controllers, A11 Low Temp Cutout Series
Description Low Temp Cutout; 35/45F; Spst; Open Low; Bkt; 1 Hp; Open 37 +/-1.5F
Type Remote Bulb
Operating Temperature 250 °F
AC Voltage 120 V, 24 V, 240 V
Output 1 SPST
Setpoint Temp Range 35-45 °F
Differential Temperature 12 °F
Sensor Element Copper Bulb
Length 4 '
Approvals CSA, UL
Comments Manual Reset
Net Weight 1.88 lbs
Gross Weight 2.22 lbs