Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Strut, A Series
A120010HDG
Super-Strut, a Div of T & B Strut, A Series
CHNL 12GA 1-5/8X1-5/8 10FT HDG STL
MFG Item Number
A1200 10HDG
This item cannot be canceled or returned
Description
CHNL 12GA 1-5/8X1-5/8 10FT HDG STL
Specifications
Specifications
| Manufacturer Part Number |
A1200 10HDG |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
A |
| Family Series |
Super-Strut, a Div of T & B Strut, A Series |
| Description |
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Hot-Dip Galvanized Steel |
| Channel Style |
Solid |
| Material |
Steel |
| Length |
10 ' |
| Net Weight |
1.9 lbs |
| Gross Weight |
1.9 lbs |
A120010HDG
Super-Strut, a Div of T & B Strut, A Series