Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A1202-B Crydom Relays, Series One Series, SOLID STATE RELAY, ZERO CROSS, 2A
A1202-B Crydom Relays, Series One Series, SOLID STATE RELAY, ZERO CROSS, 2A
This item cannot be canceled or returned
Description
Relays, Series One Series
SOLID STATE RELAY, ZERO CROSS, 2A
Series One Series Information
- Ratings from 10A to 125A @ 24‑280 VAC
- SCR output for heavy industrial loads
- Zero turn‑on or instantaneous turn‑on outputs
- UL/CSA/VDE Approved, CE Compliant to EN60950‑1
- Improved SEMS screw and washer
- Redesigned housing with anti‑rotation barriers
- AC or DC control
- Direct bond copper substrate
- EMC compliant to Level 3
- Direct power lead frame
- Epoxy free design
Specifications
Specifications
| Manufacturer Part Number |
A1202-B |
| Manufacturer |
Crydom |
| Product Series |
Series One |
| Family Series |
Crydom Relays, Series One Series |
| Description |
SOLID STATE RELAY, ZERO CROSS, 2A 24-140VAC, 90-280VAC CONTROL |
| Circuit |
1NC |
| Mounting |
Surface |
| Status Indicator |
No |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
90-280 VAC |
| Input Polarity |
AC |
| Output Voltage |
24-140 VAC |
| Nominal Output Voltage |
120 VAC, 24 VAC |
| Current Rating |
2 A |
| Transient Overvoltage |
400 V |
| Termination |
Screw Terminal |
| Output Type |
SCR AC Switch |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.235 lbs |
A1202-B
Crydom Relays, Series One Series