A121204NK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A121204NK

Wiegmann Enclosures, A Series

A121204NK

Wiegmann Enclosures, A Series
N1 HINGED COVER NO KO 12X12X4 CS -GRAY
MFG Item Number
A121204NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, A Series
Item #
A121204NK
N1 HINGED COVER NO KO 12X12X4 CS -GRAY

A Series Information

  • 24~600 VAC Coils
  • 16~400 Ballast Amp Rating
  • 15~400 Tungsten Amp Rating
  • 3, 4, 8 or 12 Pole Versions
  • UL; CSA Approved
The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
  • IP 20 Protection for Connection Terminals

Specifications

Specifications
Manufacturer Part Number A121204NK
Manufacturer Wiegmann
Product Series A
Family Series Wiegmann Enclosures, A Series
Description HC,in.Ain.,CUTOUT BOX,12X12X4,NK
Material Carbon Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Clamps
NEMA Rating NEMA 1
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 9.6 lbs
Gross Weight 9.6 lbs