Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A121606 Wiegmann Enclosures, A Series, N1 HINGED COVER 12X16X6 CARBON STL -GRAY
A121606 Wiegmann Enclosures, A Series, N1 HINGED COVER 12X16X6 CARBON STL -GRAY
This item cannot be canceled or returned
Description
N1 HINGED COVER 12X16X6 CARBON STL -GRAY
- Nema Type 1
- UL E6924; CSA LL66078
- 14 or 16 Gauge Steel
- Gray Polyester Powder Finish
- Continuous Hinge Door
A Series enclosures are designed for use as surface‑mounted junction box, service box, switch box, and cutout box.
- Pull Handle & Friction Catch To Secure Cover
- Various Sizes of Knockouts Furnished on All Sides
- Mounting Holes on Back of Box
Specifications
Specifications
| Manufacturer Part Number |
A121606 |
| Manufacturer |
Wiegmann |
| Product Series |
A |
| Family Series |
Wiegmann Enclosures, A Series |
| Description |
N1 Hinged-Cover 12X16X6 16 Guage Carbon Steel - Gray |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Pull Handle-Friction Catch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
16 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
13.34 lbs |
| Gross Weight |
13.33 lbs |
A121606
Wiegmann Enclosures, A Series