Series Information
| Manufacturer Part Number | A122 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Electrical Boxes |
| Description | Single Gang Outlet Box, Volume 22 Cubic Inches, Length 3.53 Inches, Width 2.10 Inches, Depth 3.25 Inches, Number of Knockout 4, Knockout Size 1/2 Inch, 3/4 Inch, and 1 Inch, Color Blue, Material PVC |
| Number of Gangs | 1 |
| Capacity | 22 Cubic Inches |
| Bracket | Brackets |
| Approvals | UL |
| Comments | Eccentric knockouts with 1/2 ", 3/4 ", and 1 " capacity |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.28 lbs |