A13D2S1JNNB250
Carlon, a T & B Brand Conduit, Corrugated HDPE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A13D2S1JNNB250

Carlon, a T & B Brand Conduit, Corrugated HDPE Series

A13D2S1JNNB250

Carlon, a T & B Brand Conduit, Corrugated HDPE Series
2IN X250 CORR PE ORG W/1130 LB TAPE
MFG Item Number
A13D2S1JNNB250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Conduit, Corrugated HDPE Series
Item #
A13D2S1JNNB250
2IN X250 CORR PE ORG W/1130 LB TAPE

Corrugated HDPE Series Information

Specifications

Specifications
Manufacturer Part Number A13D2S1JNNB250
Manufacturer Carlon, a T & B Brand
Product Series Corrugated HDPE
Family Series Carlon, a T & B Brand Conduit, Corrugated HDPE Series
Description High Density Polyethylene Duct, 2 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 250 Feet
Trade Size 2 "
Diameter 2.43 "
Feet/Pkg. 250 '
Inside Bend Radius 5.5 "
Material High Density Polyethylene (HDPE)
Color Orange
Operating Temperature -20-104 °F
Conduit Type Non-Metallic Flexible
Net Weight 0.16 lbs
Gross Weight 0.16 lbs