Series Information
| Manufacturer Part Number | A13X1000-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | A13X Amp-trap Form 101 Semiconductor Protection fuses were designed for the specific protection of diodes and other semiconductor devices rated 130VAC. The A13X product line's compact design is perfect for those applications that have limitations |
| Fuse Type | American Seminconductor Type |
| Current Rating | 1,000 A |
| Net Weight | 0.537 lbs |
| Gross Weight | 0.58 lbs |