Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Super-Strut, a Div of T & B Strut, A Series
A1400HS10PG
Super-Strut, a Div of T & B Strut, A Series
HS CHNL 14GA 1-5/8X1-5/8 10FT PG
MFG Item Number
A1400HS 10PG
This item cannot be canceled or returned
Description
HS CHNL 14GA 1-5/8X1-5/8 10FT PG
Specifications
Specifications
| Manufacturer Part Number |
A1400HS 10PG |
| Manufacturer |
Super-Strut, a Div of T & B |
| Product Series |
A |
| Family Series |
Super-Strut, a Div of T & B Strut, A Series |
| Description |
Channel, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Pre-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers |
| Channel Style |
Half Slot |
| Material |
Steel |
| Length |
10 ' |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
A1400HS10PG
Super-Strut, a Div of T & B Strut, A Series