Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A140K-G599W-G5 Autonics Motors, Motor, 5 Phase Stepping, 85mm
MFG Item Number
A140K-G599W-G5
A140K-G599W-G5 Autonics Motors, Motor, 5 Phase Stepping, 85mm
MFG Item Number
A140K-G599W-G5
This item cannot be canceled or returned
Description
Motor, 5 Phase Stepping, 85mm
Specifications
Specifications
| Manufacturer Part Number |
A140K-G599W-G5 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Motors |
| Description |
Motor, 5 Phase Stepping, 85mm Square, Geared Double Shaft Type, 1:5 Ratio, 2.8A/Phase, 140 kgf-cm |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 2.8 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Length |
5.7 " |
| Approvals |
CE |
| Comments |
Power on: brake is released, Power off: brake is operating, Single Shaft, Frame size 85 mm |
| Net Weight |
9.7 lbs |
| Gross Weight |
10.7581 lbs |
A140K-G599W-G5
Autonics Motors