A150C Series Information
| Manufacturer Part Number | A150C60-50 |
|---|---|
| Manufacturer | Mersen |
| Product Series | A150C |
| Family Series | Mersen Fuses, A150C Series |
| Description | Medium Voltage Capacitor Fuse 1500VAC 60A Female Stud To L Bracket Visual Indicator Amp-Trap |
| Fuse Type | Capacitor Type |
| Current Rating | 60 A |
| AC Voltage | 1,500 VAC |
| Characteristic | Current Limiting |
| Interrupt Rating | 40 kA @ 1,500 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Body Length | 8.11 " |
| Diameter | 1.1 " |
| Length | 8.11 " |
| Approvals | ANSI C37-41 |
| Net Weight | 0.75 lbs |
| Gross Weight | 0.75 lbs |