Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A155B1D0R0-40E Mersen Fuses, MV E-Rated Fuse 15500VAC 40A Bolt-On,

MFG Item Number
A155B1D0R0-40E

A155B1D0R0-40E Mersen Fuses, MV E-Rated Fuse 15500VAC 40A Bolt-On,

MFG Item Number
A155B1D0R0-40E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A155B1D0R0-40E
MV E-Rated Fuse 15500VAC 40A Bolt-On,

Series Information

Specifications

Specifications
Manufacturer Part Number A155B1D0R0-40E
Manufacturer Mersen
Family Series Mersen Fuses
Description Medium Voltage E-Rated Fuse 15500VAC 40A Bolt-On, Series: D0R0 Visual Indicator Amp-Trap
Fuse Type Transformer Protection
Current Rating 40 A
AC Voltage 15,500 VAC
Approvals UL
Net Weight 0 lbs
Gross Weight 14 lbs