Series Information
| Manufacturer Part Number | A155B2D0R0-12R |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Back-Up R-Rated Medium Voltage Fuse 15500VAC 12R Mounting: Bolted Style: D0R0 Visual Indicator Amp-Trap |
| Fuse Type | Motor Protection |
| AC Voltage | 15,500 VAC |
| Approvals | UL |
| Net Weight | 29 lbs |
| Gross Weight | 29 lbs |