Series Information
| Manufacturer Part Number | A155B2D0R0-200E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 15500VAC 200A Bolt-On, Series: D0R0 Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 200 A |
| AC Voltage | 15,500 VAC |
| Approvals | UL |
| Net Weight | 28 lbs |
| Gross Weight | 28 lbs |