Series Information
| Manufacturer Part Number | A155B3D0R0-300E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 15500VAC 300A Bolt-On, Series: D0R0 Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 300 A |
| AC Voltage | 15,500 VAC |
| Approvals | UL |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |