Series Information
| Manufacturer Part Number | A155C1D0R0-30E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 15500VAC 30A Clip-lock Series: D0R0 Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 30 A |
| AC Voltage | 15,500 VAC |
| Body Length | 22.81 " |
| Diameter | 3 " |
| Approvals | UL |
| Net Weight | 15 lbs |
| Gross Weight | 14 lbs |