Series Information
| Manufacturer Part Number | A155F1C0R0-25E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 15500VAC 25A Ferrule, Series: C0R0 Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 25 A |
| AC Voltage | 15,500 VAC |
| Body Length | 17.03 " |
| Diameter | 2 " |
| Approvals | UL |
| Net Weight | 5 lbs |
| Gross Weight | 5 lbs |