Series Information
| Manufacturer Part Number | A155F2D0R0-150E |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Medium Voltage E-Rated Fuse 15500VAC 150A Ferrule, Series: D0R0 Visual Indicator Amp-Trap |
| Fuse Type | Transformer Protection |
| Current Rating | 150 A |
| AC Voltage | 15,500 VAC |
| Approvals | UL |
| Net Weight | 24.6 lbs |
| Gross Weight | 24.6 lbs |