Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A15K-S545W-G10 Autonics Motors, Motor, 5 Phase Stepping, 42mm
MFG Item Number
A15K-S545W-G10
A15K-S545W-G10 Autonics Motors, Motor, 5 Phase Stepping, 42mm
MFG Item Number
A15K-S545W-G10
This item cannot be canceled or returned
Description
Motor, 5 Phase Stepping, 42mm
Specifications
Specifications
| Manufacturer Part Number |
A15K-S545W-G10 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Motors |
| Description |
Motor, 5 Phase Stepping, 42mm Square, dual Shaft, 0.75A /phase, 47mm Length, D Geared, 1:10 Ratio |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 0.75 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Length |
2.93 " |
| Approvals |
CE |
| Comments |
Power on: brake is released, Power off: brake is operating, Dual Shaft, Frame size 42 mm |
| Net Weight |
1.2781 lbs |
| Gross Weight |
1.4988 lbs |
A15K-S545W-G10
Autonics Motors