Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A15QS10-2

Mersen Fuses

A15QS10-2

Mersen Fuses
High Speed Fuse Amp-Trap A15QS 150VAC
MFG Item Number
A15QS10-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
A15QS10-2
High Speed Fuse Amp-Trap A15QS 150VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A15QS10-2
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A15QS 150VAC 150VDC 10A Ferrule
Fuse Type American Seminconductor Type
Net Weight 0.02 lbs
Gross Weight 0.02 lbs