Series Information
| Manufacturer Part Number | A15QS125-4IL |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A15QS 150VAC 150VDC 125A Blade IL Indicator |
| Fuse Type | Semiconductor |
| Current Rating | 125 A |
| AC Voltage | 150 VAC |
| Characteristic | Fast Acting |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | UL |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |