Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A15QS1500-128 Mersen Fuses, High Speed Fuse Amp-Trap A15QS 150VAC

MFG Item Number
A15QS1500-128

A15QS1500-128 Mersen Fuses, High Speed Fuse Amp-Trap A15QS 150VAC

MFG Item Number
A15QS1500-128
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A15QS1500-128
High Speed Fuse Amp-Trap A15QS 150VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A15QS1500-128
Manufacturer Mersen
Family Series Mersen Fuses
Description High Speed Fuse Amp-Trap A15QS 150VAC 150VDC 1500A Hockey Puck, Bolt-In
Fuse Type AC Protection
Current Rating 1,500 A
AC Voltage 150 VAC
Body Length 1.88 "
Diameter 2 "
Approvals UL
Comments High Speed Round Body
Net Weight 0 lbs
Gross Weight 1.5 lbs