A15QS2500-128

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A15QS2500-128

Carbone Ferraz Fuses

A15QS2500-128

Carbone Ferraz Fuses
Fuse, 150V 2500A Semi, R232361
MFG Item Number
A15QS2500-128
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
A15QS2500-128
Fuse, 150V 2500A Semi, R232361

Series Information

Specifications

Specifications
Manufacturer Part Number A15QS2500-128
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 150V 2500A Semi, R232361
Fuse Type Semiconductor
Current Rating 2,500 A
Net Weight 2.19 lbs
Gross Weight 2.19 lbs