A15QS3000-128

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A15QS3000-128

Carbone-Ferraz Fuses

A15QS3000-128

Carbone-Ferraz Fuses
Fuse, 150V 3000A Semi, T232363
MFG Item Number
A15QS3000-128
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A15QS3000-128
Fuse, 150V 3000A Semi, T232363

Series Information

Specifications

Specifications
Manufacturer Part Number A15QS3000-128
Manufacturer Carbone-Ferraz
Family Series Carbone-Ferraz Fuses
Description Fuse, 150V 3000A Semi, T232363
Fuse Type Semiconductor
Current Rating 3,000 A
Net Weight 2.19 lbs
Gross Weight 2.19 lbs