Series Information
| Manufacturer Part Number | A15QS5-2 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A15QS 150VAC 150VDC 5A Ferrule |
| Fuse Type | AC Protection |
| Current Rating | 5 A |
| AC Voltage | 150 VAC |
| Body Length | 1.5 " |
| Diameter | 0.41 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |