A16N0S-84F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A16N0S-84F ABB Starters, A Series, STARTER
MFG Item Number
A16N0S-84F

A16N0S-84F ABB Starters, A Series, STARTER

MFG Item Number
A16N0S-84F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, A Series
Item #
A16N0S-84F
STARTER

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Specifications

Specifications
Manufacturer Part Number A16N0S-84F
Manufacturer ABB
Product Series A
Family Series ABB Starters, A Series
Description STARTER
Style Open
Industry Standard NEMA
Poles 3
Voltage 110-120 VAC
Nominal Voltage 120 VAC
Motor FLA (Amps) 1-1.4 A
Current Rating 18 A
Overload Type Thermal
Overload Series TA25DU
Termination Screw
NEMA Frame Size 0
Mounting Surface
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
H2004B-3
H2004B-3
Eaton Overload Relays