A16PC1-12D10-DC24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A16PC1-12D10-DC24V Altech Contactors, MINI CONTACTOR, 12A/400V AC,

MFG Item Number
A16PC1-12D10-DC24V

A16PC1-12D10-DC24V Altech Contactors, MINI CONTACTOR, 12A/400V AC,

MFG Item Number
A16PC1-12D10-DC24V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
A16PC1-12D10-DC24V
MINI CONTACTOR, 12A/400V AC,

Series Information

Specifications

Specifications
Manufacturer Part Number A16PC1-12D10-DC24V
Manufacturer Altech
Family Series Altech Contactors
Description MINI CONTACTOR, 12A/400V AC,
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 12 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs