Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A16PC3-10ND10-AC110V Altech Control Relays, Contactor, 3 Pole, 10A/400VAC
MFG Item Number
A16PC3-10ND10-AC110V
A16PC3-10ND10-AC110V Altech Control Relays, Contactor, 3 Pole, 10A/400VAC
MFG Item Number
A16PC3-10ND10-AC110V
This item cannot be canceled or returned
Description
Item #
A16PC3-10ND10-AC110V
Contactor, 3 Pole, 10A/400VAC
Specifications
Specifications
| Manufacturer Part Number |
A16PC3-10ND10-AC110V |
| Manufacturer |
Altech |
| Family Series |
Altech Control Relays |
| Description |
Contactor, 3 Pole, 10A/400VAC |
| Nominal Voltage |
120 VAC |
| Voltage |
110-120 VAC |
| Number of Poles |
3 |
| Contact Configuration |
1NO |
| Thermal Current Rating |
10 A |
| Termination |
Screw |
| Mounting |
DIN Rail |
| Approvals |
IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A16PC3-10ND10-AC110V
Altech Control Relays