A16PC3-24A00-DC24V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A16PC3-24A00-DC24V Altech Control Relays, Contactor, 3 Pole,24A/400VAC

MFG Item Number
A16PC3-24A00-DC24V

A16PC3-24A00-DC24V Altech Control Relays, Contactor, 3 Pole,24A/400VAC

MFG Item Number
A16PC3-24A00-DC24V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
A16PC3-24A00-DC24V
Contactor, 3 Pole,24A/400VAC

Series Information

Specifications

Specifications
Manufacturer Part Number A16PC3-24A00-DC24V
Manufacturer Altech
Family Series Altech Control Relays
Description Contactor, 3 Pole,24A/400VAC
Nominal Voltage 24 VDC
Voltage 24 VDC
Number of Poles 3
Thermal Current Rating 24 A
Termination Screw
Mounting DIN Rail
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs