Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, A170 Series
A170RPB
Powerex Diodes, A170 Series
DIODE, DO-8, 1200V, 100A, REV
This item cannot be canceled or returned
Description
DIODE, DO-8, 1200V, 100A, REV
- 100 Amperes Average, 1600 Volts
- Hermetic Seal
- 1600 VRRM
Specifications
Specifications
| Manufacturer Part Number |
A170RPB |
| Manufacturer |
Powerex |
| Product Series |
A170 |
| Family Series |
Powerex Diodes, A170 Series |
| Description |
DIODE, DO-8, 1200V, 100A, REV |
| Package Type |
DO-205AA (DO-8) |
| Polarity |
Anode Stud (Reverse) |
| Vrrm |
1,200 V |
| IF (rms) Amps |
157 A |
| IF (avg) Amps |
100 A |
| Ifsm Amps |
2,500 A |
| Vfm (Volts) |
1.3 V |
| Mounting Force |
10.1-11.3 Nm |
| Stud Size |
3/8-24 UNF-2A |
| Lead Type |
Flexible |
| Length |
4.48 " |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
A170RPB
Powerex Diodes, A170 Series