Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A18-10 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINS RING TERM, 22-16, NO10, META
A18-10 Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINS RING TERM, 22-16, NO10, META
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NONINS RING TERM, 22-16, NO10, META
CATAMOUNT-TERMINALS Series Information
- Non‑Insulated Ring Terminals
- Constructed of Electrolytic Copper for High Conductivity
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
A18-10 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Sta-Kon Non-Insulated Ring Terminal AWG 22-19, stud size 10 |
| Terminal Type |
Ring |
| Wire Size Range |
22-16 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.0015 lbs |
| Gross Weight |
0.001 lbs |
A18-10
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series