A18-251T
Catamount, a T & B Brand Terminals, A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A18-251T Catamount, a T & B Brand Terminals, A Series, UNINS MALE-250 TAB 22-18 LEN .68,

MFG Item Number
A18-251T

A18-251T Catamount, a T & B Brand Terminals, A Series, UNINS MALE-250 TAB 22-18 LEN .68,

MFG Item Number
A18-251T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, A Series
Item #
A18-251T
UNINS MALE-250 TAB 22-18 LEN .68,

A Series Information

  • 24~600 VAC Coils
  • 16~400 Ballast Amp Rating
  • 15~400 Tungsten Amp Rating
  • 3, 4, 8 or 12 Pole Versions
  • UL; CSA Approved
The A‑Line Lighting contactors from ABB can be used to control a variety of lighting loads including, Tungsten filament lighting loads (incandescent) and Electric discharge lighting loads (ballast). The lighting contactors are available with or without an enclosure.
  • IP 20 Protection for Connection Terminals

Specifications

Specifications
Manufacturer Part Number A18-251T
Manufacturer Catamount, a T & B Brand
Product Series A
Family Series Catamount, a T & B Brand Terminals, A Series
Description Non-Insulated Male Tab, Length .68 Inches, Tab Size .250x.032, Wire Range 22-18 AWG, Copper, Tin Plated
Terminal Type Disconnect - Male
Wire Size Range 22-18 AWG
Insulated Non-Insulated
Color Gray
Material Brass
Plating Material Tin
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs