Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sta-Kon, a T & B Brand Terminals
A18-8
Sta-Kon, a T & B Brand Terminals
NONINS RING TERM, 22-16, No8, METAL
This item cannot be canceled or returned
Description
NONINS RING TERM, 22-16, No8, METAL
Specifications
Specifications
| Manufacturer Part Number |
A18-8 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Family Series |
Sta-Kon, a T & B Brand Terminals |
| Description |
Non-Insulated Ring Terminal, Length .75 Inches, Width .31 Inches, Bolt Hole 8, Wire Range 22-16 AWG, Copper, Tin Plated |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.001 lbs |
A18-8
Sta-Kon, a T & B Brand Terminals