Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Hammond Manufacturing Enclosures, 1414 Series
A1868
Hammond Manufacturing Enclosures, 1414 Series
Inner Panel, 16.88in.x14.88in., Aluminum
This item cannot be canceled or returned
Description
Inner Panel, 16.88in.x14.88in., Aluminum
Nema Types 12 and 13 UL; CSA Approvals Fabricated From 14 Gauge Steel Gray Recoatable Powder Finish Lift‑Off Cover 1414 Series enclosures are designed for use as instrument enclosures, hydraulic or pneumatic control housings, electrical junction boxes, or terminal wiring enclosures. They provide a degree of protection from falling dirt, dust, oil and water.
Continuously Welded Seams Grounding Stud Provided Welded Mounting Brackets Removable Back Panel Included On Most Models
Specifications
Specifications
Manufacturer Part Number
A1868
Manufacturer
Hammond Manufacturing
Product Series
1414
Family Series
Hammond Manufacturing Enclosures, 1414 Series
Description
Inner Panel, 16.88in.x14.88in., Aluminum
Material
Aluminum
Composition
Metallic
Panel Type
Inner
Perforated
No
Kit
No
Nominal Height
18 "
Nominal Width
16 "
Net Weight
2 lbs
Gross Weight
2 lbs
A1868
Hammond Manufacturing Enclosures, 1414 Series