Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Powerex Diodes, A190 Series
A190RM
Powerex Diodes, A190 Series
DIODE, DO-9, 600V, 250A, REV
This item cannot be canceled or returned
Description
DIODE, DO-9, 600V, 250A, REV
Thermal Fatigue Resistant Pic‑Pac Construction Cathode Strain Buffer 1500 Volts, 250 Amperes Average The A190 is highly reliable, all‑diffused Pic‑Pac 250 ampere silicon rectifier diode. This series of rectifier diodes is particularly suited to a wide range of industrial applications, especially those requiring high performance rectifiers.
Specifications
Specifications
Manufacturer Part Number
A190RM
Manufacturer
Powerex
Product Series
A190
Family Series
Powerex Diodes, A190 Series
Description
DIODE, DO-9, 600V, 250A, REV
Package Type
DO-205AB (DO-9)
Polarity
Anode Stud (Reverse)
Vrrm
600 V
IF (avg) Amps
250 A
Ifsm Amps
6,500 A
Vfm (Volts)
1.3 V
Mounting Force
31-36.7 Nm
Stud Size
3/4-16 UNF-2A
Lead Type
Flexible
Length
5.7 "
Net Weight
0.4982 lbs
Gross Weight
0.4982 lbs
A190RM
Powerex Diodes, A190 Series