A19AAC-4C
Johnson Controls Controllers, A19 Remote Bulb Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A19AAC-4C Johnson Controls Controllers, A19 Remote Bulb Control Series, Remote Bulb Temp Control; 6ft. Cap;

MFG Item Number
A19AAC-4C

A19AAC-4C Johnson Controls Controllers, A19 Remote Bulb Control Series, Remote Bulb Temp Control; 6ft. Cap;

MFG Item Number
A19AAC-4C
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, A19 Remote Bulb Control Series
Item #
A19AAC-4C
Remote Bulb Temp Control; 6ft. Cap;

A19 Remote Bulb Control Series Information

  • Constant Differential throughout the Entire Range
  • Unaffected by Cross‑Ambient Conditions
  • Fixed or Adjustable Differential Available
  • Variety of Sensing Element Styles
  • Wide Temperature Ranges Available
  • Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.

Specifications

Specifications
Manufacturer Part Number A19AAC-4C
Manufacturer Johnson Controls
Product Series A19 Remote Bulb Control
Family Series Johnson Controls Controllers, A19 Remote Bulb Control Series
Description Remote Bulb Temp Control; 6ft. Cap; Spdt; Nema 1; 3/8 X 4in. Bulb
Type Remote Bulb
Operating Temperature 140 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 0-80 °F
Differential Temperature 5 °F
Length 6 '
Net Weight 0.905 lbs
Gross Weight 1.065 lbs