A19AAF-20C
Johnson Controls Controllers, A19 Remote Bulb Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A19AAF-20C

Johnson Controls Controllers, A19 Remote Bulb Control Series

A19AAF-20C

Johnson Controls Controllers, A19 Remote Bulb Control Series
Remote Bulb Temp Control; 6ft. Cap;
MFG Item Number
A19AAF-20C
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, A19 Remote Bulb Control Series
Item #
A19AAF-20C
Remote Bulb Temp Control; 6ft. Cap;

A19 Remote Bulb Control Series Information

  • Constant Differential throughout the Entire Range
  • Unaffected by Cross‑Ambient Conditions
  • Fixed or Adjustable Differential Available
  • Variety of Sensing Element Styles
  • Wide Temperature Ranges Available
  • Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.

Specifications

Specifications
Manufacturer Part Number A19AAF-20C
Manufacturer Johnson Controls
Product Series A19 Remote Bulb Control
Family Series Johnson Controls Controllers, A19 Remote Bulb Control Series
Description Remote Bulb Temp Control; 6ft. Cap; Spdt; Nema 1; 3/8 X 4in. Bulb -30/100 F 1 Diff. 2.5+/-1.5F Fixed;
Type Remote Bulb
Operating Temperature 140 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range -30-100 °F
Differential Temperature 2.5 °F
Length 6 '
Net Weight 0 lbs
Gross Weight 0 lbs