Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Miscellaneous
A19ABC-39C
Johnson Controls Miscellaneous
Direct Immersion Temp Cnl; 30/180F;
MFG Item Number
A19ABC-39C
This item cannot be canceled or returned
Description
Direct Immersion Temp Cnl; 30/180F;
Specifications
Specifications
| Manufacturer |
Johnson Controls |
| Family Series |
Johnson Controls Miscellaneous |
| Manufacturer Part Number |
A19ABC-39C |
| Description |
Direct Immersion Temp Cnl; 30/180F; Diff 6 - 24 Adj; Style 2; Spdt; Nema 1; .290 X 2.573 Bulb |
| Net Weight |
1.23 lbs |
| Gross Weight |
1.65 lbs |
A19ABC-39C
Johnson Controls Miscellaneous