Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Controllers, A19 Remote Bulb Control Series
A19ABC-4C
Johnson Controls Controllers, A19 Remote Bulb Control Series
Remote Bulb Temp Control; Diff
MFG Item Number
A19ABC-4C
This item cannot be canceled or returned
Description
Controllers, A19 Remote Bulb Control Series
Remote Bulb Temp Control; Diff
A19 Remote Bulb Control Series Information
- Constant Differential throughout the Entire Range
- Unaffected by Cross‑Ambient Conditions
- Fixed or Adjustable Differential Available
- Variety of Sensing Element Styles
- Wide Temperature Ranges Available
- Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.
Specifications
Specifications
| Manufacturer Part Number |
A19ABC-4C |
| Manufacturer |
Johnson Controls |
| Product Series |
A19 Remote Bulb Control |
| Family Series |
Johnson Controls Controllers, A19 Remote Bulb Control Series |
| Description |
Remote Bulb Temp Control; Diff 3.5-14 Adj; 8ft. Cap; Spdt; Nema 1; 3/8 X 5in. Bulb |
| Type |
Remote Bulb |
| Operating Temperature |
170 °F |
| AC Voltage |
120 V, 240 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
50-130 °F |
| Differential Temperature |
3.5-14 °F |
| Length |
8 ' |
| Net Weight |
0.89 lbs |
| Gross Weight |
1.055 lbs |
A19ABC-4C
Johnson Controls Controllers, A19 Remote Bulb Control Series