Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A19ACA-15C Johnson Controls Controllers, A19 Remote Bulb Control Series, Remote Bulb Temp Control; -30/100F;
MFG Item Number
A19ACA-15C
A19ACA-15C Johnson Controls Controllers, A19 Remote Bulb Control Series, Remote Bulb Temp Control; -30/100F;
MFG Item Number
A19ACA-15C
This item cannot be canceled or returned
Description
Controllers, A19 Remote Bulb Control Series
Remote Bulb Temp Control; -30/100F;
A19 Remote Bulb Control Series Information
- Constant Differential throughout the Entire Range
- Unaffected by Cross‑Ambient Conditions
- Fixed or Adjustable Differential Available
- Variety of Sensing Element Styles
- Wide Temperature Ranges Available
- Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.
Specifications
Specifications
| Manufacturer Part Number |
A19ACA-15C |
| Manufacturer |
Johnson Controls |
| Product Series |
A19 Remote Bulb Control |
| Family Series |
Johnson Controls Controllers, A19 Remote Bulb Control Series |
| Description |
Remote Bulb Temp Control; -30/100F; Manual Reset; 10ft. Cap; Spst; Nema 1; 3/8 X 4in. Bulb 1 Diff. No; |
| Type |
Remote Bulb |
| Operating Temperature |
140 °F |
| AC Voltage |
120 V, 240 V |
| Output |
1 SPST |
| Setpoint Temp Range |
-30-100 °F |
| Length |
10 ' |
| Net Weight |
0.91 lbs |
| Gross Weight |
1.065 lbs |
A19ACA-15C
Johnson Controls Controllers, A19 Remote Bulb Control Series