A19ADB-1C
Johnson Controls Controllers, A19 Remote Bulb Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A19ADB-1C Johnson Controls Controllers, A19 Remote Bulb Control Series, Remote Bulb Temp Control; 100/240F;

MFG Item Number
A19ADB-1C

A19ADB-1C Johnson Controls Controllers, A19 Remote Bulb Control Series, Remote Bulb Temp Control; 100/240F;

MFG Item Number
A19ADB-1C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, A19 Remote Bulb Control Series
Item #
A19ADB-1C
Remote Bulb Temp Control; 100/240F;

A19 Remote Bulb Control Series Information

  • Constant Differential throughout the Entire Range
  • Unaffected by Cross‑Ambient Conditions
  • Fixed or Adjustable Differential Available
  • Variety of Sensing Element Styles
  • Wide Temperature Ranges Available
  • Compact Enclosure
The A19 Series Controls are single‑stage temperature controls that incorporate environmentally friendly liquid‑filled sensing elements.

Specifications

Specifications
Manufacturer Part Number A19ADB-1C
Manufacturer Johnson Controls
Product Series A19 Remote Bulb Control
Family Series Johnson Controls Controllers, A19 Remote Bulb Control Series
Description Remote Bulb Temp Control; 100/240F; Manual Reset; 6ft. Cap; Spst; Nema 1; 3/8 X 3-1/2in. Bulb
Type Remote Bulb
Operating Temperature 290 °F
AC Voltage 120 V, 240 V
Output 1 SPST
Setpoint Temp Range 100-240 °F
Length 6 '
Net Weight 0.86 lbs
Gross Weight 1.015 lbs