Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A19ANC-1C Johnson Controls Controllers, A19 Control with Rainproof Enclosure Series, Remote Bulb Temp Control; 0/150F;
MFG Item Number
A19ANC-1C
A19ANC-1C Johnson Controls Controllers, A19 Control with Rainproof Enclosure Series, Remote Bulb Temp Control; 0/150F;
MFG Item Number
A19ANC-1C
Description
Controllers, A19 Control with Rainproof Enclosure Series
Remote Bulb Temp Control; 0/150F;
A19 Control with Rainproof Enclosure Series Information
The A19 Temperature Control is a remote bulb temperature control with a rainproof (NEMA Type 3R) enclosure. This control has a rainproof gasketed enclosure. Use for control of cooling tower sump heaters.
Specifications
Specifications
Manufacturer Part Number
A19ANC-1C
Manufacturer
Johnson Controls
Product Series
A19 Control with Rainproof Enclosure
Family Series
Johnson Controls Controllers, A19 Control with Rainproof Enclosure Series
Description
Remote Bulb Temp Control; 0/150F; Diff 5 Fixed; 10ft.Cap; Spdt; Nema 3R; .290 X 2.573 Bulb
Type
Remote Bulb
Operating Temperature
190 °F
AC Voltage
120 V, 240 V
Output
1 SPDT
Setpoint Temp Range
0-150 °F
Differential Temperature
5 °F
Length
10 '
Comments
Type 3R Enclosure
Net Weight
2.325 lbs
Gross Weight
2.61 lbs
A19ANC-1C
Johnson Controls Controllers, A19 Control with Rainproof Enclosure Series