Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
A19BAF-1C
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
Coiled Bulb Temp Control;
MFG Item Number
A19BAF-1C
This item cannot be canceled or returned
Description
Controllers, A19 Coiled Bulb Space Thermostat Series
Coiled Bulb Temp Control;
A19 Coiled Bulb Space Thermostat Series Information
- Wide Temperature Range
- NEMA 1 Enclosure
The A19 Series Thermostat is a wide range temperature control with air coil sensing element. Use for return air or space temperature sensing.
Specifications
Specifications
| Manufacturer Part Number |
A19BAF-1C |
| Manufacturer |
Johnson Controls |
| Product Series |
A19 Coiled Bulb Space Thermostat |
| Family Series |
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series |
| Description |
Coiled Bulb Temp Control; 30/110F;Spdt; Nema 1; 1/4Hp; Knob Visible |
| Type |
Standard NEMA 1 |
| Operating Temperature |
140 °F |
| AC Voltage |
120 V, 240 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
30-110 °F |
| Differential Temperature |
1.5 °F |
| Sensor Element |
Air Coil |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A19BAF-1C
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series