Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
A19BBC-2C
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
Coiled Bulb Temp Control; -30/100F;
MFG Item Number
A19BBC-2C
This item cannot be canceled or returned
Description
Controllers, A19 Coiled Bulb Space Thermostat Series
Coiled Bulb Temp Control; -30/100F;
A19 Coiled Bulb Space Thermostat Series Information
- Wide Temperature Range
- NEMA 1 Enclosure
The A19 Series Thermostat is a wide range temperature control with air coil sensing element. Use for return air or space temperature sensing.
Specifications
Specifications
| Manufacturer Part Number |
A19BBC-2C |
| Manufacturer |
Johnson Controls |
| Product Series |
A19 Coiled Bulb Space Thermostat |
| Family Series |
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series |
| Description |
Coiled Bulb Temp Control; -30/100F; Diff 3- 12 Adj; Spdt; Nema 1; 1Hp; Range Scale Visible 3 |
| Type |
Standard NEMA 1 |
| Operating Temperature |
140 °F |
| AC Voltage |
120 V, 240 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
-30-100 °F |
| Differential Temperature |
3-12 °F |
| Sensor Element |
Air Coil |
| Net Weight |
0.79 lbs |
| Gross Weight |
0.85 lbs |
A19BBC-2C
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series