A19BUC-2C
Johnson Controls Controllers, A19 Thermostat for Hazardous Locations Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A19BUC-2C Johnson Controls Controllers, A19 Thermostat for Hazardous Locations Series, Coiled Bulb Temp Control; 20/80F;
MFG Item Number
A19BUC-2C

A19BUC-2C Johnson Controls Controllers, A19 Thermostat for Hazardous Locations Series, Coiled Bulb Temp Control; 20/80F;

MFG Item Number
A19BUC-2C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, A19 Thermostat for Hazardous Locations Series
Item #
A19BUC-2C
Coiled Bulb Temp Control; 20/80F;

A19 Thermostat for Hazardous Locations Series Information

  • Precision Enclosed Switch and a Liquid‑Filled Sensing Element Provides Repeat Accuracy That Is Unaffected by Barometric Pressure and Cross‑Ambient Temperature Fluctuations
  • Single‑Pole, Double‑Throw (SPDT) Switch Provides Open High or Close High Action for Heating or Cooling
  • Electrical Rating Permits Direct Control of Most Equipment
The A19 Series Thermostat provides remote bulb or coiled bulb sensing for hazardous environments. These thermostats are designed for use in grain elevators, chemical and powder plants, mines, oil refineries, and similar sites. For use in Class I, Group D and Class II, Groups E, F, and G hazardous locations.

Specifications

Specifications
Manufacturer Part Number A19BUC-2C
Manufacturer Johnson Controls
Product Series A19 Thermostat for Hazardous Locations
Family Series Johnson Controls Controllers, A19 Thermostat for Hazardous Locations Series
Description Coiled Bulb Temp Control; 20/80F; Spdt; Haz Loc; 1Hp; Adj External
Type Remote Bulb
Operating Temperature 140 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 20-80 °F
Differential Temperature 3.5 °F
Net Weight 2.775 lbs
Gross Weight 3.105 lbs