A19CAC-1C
Johnson Controls Controllers, A19 Automatic Changeover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A19CAC-1C

Johnson Controls Controllers, A19 Automatic Changeover Series

A19CAC-1C

Johnson Controls Controllers, A19 Automatic Changeover Series
Strap On Changeovr T-Stat;
MFG Item Number
A19CAC-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Controllers, A19 Automatic Changeover Series
Item #
A19CAC-1C
Strap On Changeovr T-Stat;

A19 Automatic Changeover Series Information

The A19 Series Changeover is a control for use with combination heating and cooling thermostats. This control automatically selects the correct thermostat function. Recommended for convectors, fan coils, and blast coil units, and similar devices. The A19CAC‑2 Control can be mounted directly on either a vertical or a horizontal pipe, using the can mounting strap supplied with control. The A19CAC‑1 Control has a remote bulb for greater mounting convenience.

Specifications

Specifications
Manufacturer Part Number A19CAC-1C
Manufacturer Johnson Controls
Product Series A19 Automatic Changeover
Family Series Johnson Controls Controllers, A19 Automatic Changeover Series
Description Strap On Changeovr T-Stat; 60/90F;42in. Cap; Spdt; Nema 1; Remote Mtg; Grid Strap On
Type Remote Bulb
Operating Temperature 250 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 60-90 °F
Differential Temperature 10 °F
Length 3.5 '
Net Weight 0 lbs
Gross Weight 0 lbs