A19DAC-10C
Johnson Controls Controllers, A19D Surface Mount Control Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A19DAC-10C

Johnson Controls Controllers, A19D Surface Mount Control Series

A19DAC-10C

Johnson Controls Controllers, A19D Surface Mount Control Series
Strap On Temp Control; 40/120C;
MFG Item Number
A19DAC-10C
More specs
This item cannot be canceled or returned

Obsolete

Description

Controllers, A19D Surface Mount Control Series
Item #
A19DAC-10C
Strap On Temp Control; 40/120C;

A19D Surface Mount Control Series Information


Specifications

Specifications
Manufacturer Part Number A19DAC-10C
Manufacturer Johnson Controls
Product Series A19D Surface Mount Control
Family Series Johnson Controls Controllers, A19D Surface Mount Control Series
Description Strap On Temp Control; 40/120C; Diff 7 Fixed; Spdt; Nema 1; 1Hp; Mtg Brkt Strap
Type Standard NEMA 1
Operating Temperature 250 °F
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 100-240 °F
Differential Temperature 10 °F
Approvals C-TICK, CSA, UL
Comments Celsius Model, Concealed Scale
Net Weight 1.2 lbs
Gross Weight 1.2 lbs