Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Controllers, A19D Surface Mount Control Series
A19DAC-12C
Johnson Controls Controllers, A19D Surface Mount Control Series
Strap On Temp Control; 100/240F;
MFG Item Number
A19DAC-12C
This item cannot be canceled or returned
Description
Controllers, A19D Surface Mount Control Series
Strap On Temp Control; 100/240F;
A19D Surface Mount Control Series Information
Specifications
Specifications
| Manufacturer Part Number |
A19DAC-12C |
| Manufacturer |
Johnson Controls |
| Product Series |
A19D Surface Mount Control |
| Family Series |
Johnson Controls Controllers, A19D Surface Mount Control Series |
| Description |
Strap On Temp Control; 100/240F; Diff 10 Fixed; Spdt; Nema 1; 1Hp; Mtg Brkt Strap |
| Type |
Standard NEMA 1 |
| Operating Temperature |
250 °F |
| AC Voltage |
120 V, 240 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
100-240 °F |
| Differential Temperature |
10 °F |
| Approvals |
C-TICK, CSA, UL |
| Comments |
Concealed Scale |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
A19DAC-12C
Johnson Controls Controllers, A19D Surface Mount Control Series