A19PRC-1C
Johnson Controls Controllers, A19 Agricultural Thermostat Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A19PRC-1C Johnson Controls Controllers, A19 Agricultural Thermostat Series, Coiled Bulb Temp Control; -30/110F;

MFG Item Number
A19PRC-1C

A19PRC-1C Johnson Controls Controllers, A19 Agricultural Thermostat Series, Coiled Bulb Temp Control; -30/110F;

MFG Item Number
A19PRC-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Controllers, A19 Agricultural Thermostat Series
Item #
A19PRC-1C
Coiled Bulb Temp Control; -30/110F;

A19 Agricultural Thermostat Series Information

  • Exposed Portion of the Liquid Filled Sensing Elements Are Plated and Plastic Coated to Resist Damage in Corrosive Atmospheres
  • An O‑Ring Sealed Setpoint Adjustment Knob
The A19PRC is a single‑stage temperature control designed for heating and ventilation applications. It features a rain‑tight enclosure for use in agricultural and industrial applications that require compliance with Article 547 of the National Electrical Code. The A19PRC Thermostat has a rugged thermoplastic enclosure that meets NEMA 4X specifications. Typical applications include controlling ventilation or heating equipment in animal confinement or industrial buildings.

Specifications

Specifications
Manufacturer Part Number A19PRC-1C
Manufacturer Johnson Controls
Product Series A19 Agricultural Thermostat
Family Series Johnson Controls Controllers, A19 Agricultural Thermostat Series
Description Coiled Bulb Temp Control; -30/110F; Diff3 - 12 Adj; Spdt; Nema 4X; 1Hp; Coiled Bulb; Plastic Encl
Type Agricultural
AC Voltage 120 V, 240 V
Output 1 SPDT
Setpoint Temp Range 30-110 °F
Differential Temperature 3-12 °F
Sensor Element Air Coil
Net Weight 0.945 lbs
Gross Weight 1.24 lbs