A1F-O-SS-1-2
Dwyer Instruments Pressure Switches, A1F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A1F-O-SS-1-2

Dwyer Instruments Pressure Switches, A1F Series

A1F-O-SS-1-2

Dwyer Instruments Pressure Switches, A1F Series
Pressure Switch Range 4-75 PSIG
MFG Item Number
A1F-O-SS-1-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, A1F Series
Item #
A1F-O-SS-1-2
Pressure Switch Range 4-75 PSIG

A1F Series Information

Low cost and precision made, the Series A1F Low Cost OEM Pressure Switch is ideal for OEM industrial applications. Wetted materials of 316 SS and fluorocarbon ensure great chemical compatibility with a wide range of process media. The open case style is perfect for panel mounting applications like pump skids. Weatherproof enclosure is available in polycarbonate offering a low cost weatherproof switch. Superior 15 A contact allows direct control of motors or pumps without the use of external relays, a true cost savings.
  • 1/4" Female NPT and 1/2" Male NPT Process Connection
  • SPDT Switch
  • Set Point Adjustable


Specifications

Specifications
Manufacturer Part Number A1F-O-SS-1-2
Manufacturer Dwyer Instruments
Product Series A1F
Family Series Dwyer Instruments Pressure Switches, A1F Series
Description Pressure Switch Range 4-75 PSIG 316SS And Fluorocarbon
Contact Type SPDT
Current Rating 15 A @ 125 VAC, 15 A @ 480 VAC, 15 A @ 250 VAC
Connection Process: 1/4 NPT Female, 1/2 NPT Male
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, cUL, UL
Net Weight 0.75 lbs
Gross Weight 0.75 lbs